
- Straight Bore Type
- 1.375 Outside Diameter - Inch
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned out
- With separable inner ring
Outside Diameter - Inch | 1.375 |
Precision Rating | RBEC-1 |
Speed (Max) Grease | 2200 |
Housing & Shaft Fillet (in) | 0.04 |
Dynamic Load Rating (lb) | 5280 |
Includes Inner Ring | Yes |
Hole Diameter | 0.079 |
Speed (Max) Oil | 4400 |
Width | 3.63 |
Cage Material | Steel |
Bore Size - Inch | 0.625 |
Seal Type | Rubber Lip |
Static Load Rating (lb) | 6000 |
Lubrication Hole Type | Lubrication groove and hole |
Bore Type | Straight |
Flanges | No flange |
Series | Standard |
Platform | Cagerol Bearing |
Number of Rows | 1 |
Material | 52100 Bearing Steel |
Full Complement/Caged | Caged |
Sealed | Sealed - Both Sides |
Duplexing | No |
Weight | 0.25 LB |
EAN or UPC | 726166140748 |
