
- 0.875 in Inner Diameter
- 1.375 in Outer Diameter
- 0.75 in Width
features
- Needle rollers retained by a steel cage
- Designed to accommodate higher speeds and some misalignment
- Heavy-duty roller bearing
- Unsealed
Cage Type | Caged |
Capacity | Standard Capacity |
O.D. Tolerance Minus | 0.0005 in |
Dynamic Load Rating | 5,280.00 lbf |
Type | Heavy Duty |
Self Aligning | No |
Hole Dia. | 5/64 in |
Width | 0.75 in |
Precision Ground | Yes |
Oil Hole | w/Oil Hole |
O.D. | 1 3/8 in |
Bore Type | Round Bore, Inch Type |
Material | Steel |
Static Load Rating [Max] | 6,000.00 lbf |
Shaft Diameter Tolerance Plus | 0 in |
Housings Bore - Stationary Tolerance Plus | 0 in |
Housing Bore Tolerance - Stationary | +0.0000 in / -0.0007 in |
Limiting Speed | 13750 rpm |
Housing Bore Diameter - Stationary | 1.3757 in |
Cage Material | Steel |
Fillet Radius | 0.04 in |
Housing Bore Tolerance - Rotating | +0.0000 in / -0.0007 in |
O.D. Tolerance Plus | 0 in |
Lube Hole Diameter | 0.078 in |
Radial Internal Clearance | N/A |
Static Load Rating | 6,000.00 lbf |
Tolerance | Iso Class 0 (RBEC 1) |
Housings Bore - Rotating Tolerance Plus | 0 in |
Radial Internal Clearance Specification | N/A |
Inch/Metric | Inch |
End Type | Open End |
I.D. | 7/8 in |
Origin | Needle Radial |
Shaft Diameter Tolerance Minus | 0.0005 in |
Series | Narrow |
Enclosure | Open |
Housing Bore Diameter - Rotating | 1.3747 in |
Bearing Design | Outer Ring & Roller Assembly |
Weight | 0.16 LB |
EAN or UPC | 726166065225 |
