- Straight Bore Type
- 1.25 Outside Diameter - Inch
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned out
- With separable inner ring
| Bore Type | Straight |
| Speed (Max) Oil | 5100 |
| Platform | Cagerol Bearing |
| Bore Size - Inch | 0.5 |
| Material | 52100 Bearing Steel |
| Hole Diameter | 0.079 |
| Outside Diameter - Inch | 1.25 |
| Number of Rows | 1 |
| Series | Standard |
| Seal Type | Rubber Lip |
| Housing & Shaft Fillet (in) | 0.04 |
| Precision Rating | RBEC-1 |
| Width | 3.63 |
| Duplexing | No |
| Includes Inner Ring | Yes |
| Dynamic Load Rating (lb) | 4990 |
| Static Load Rating (lb) | 5400 |
| Sealed | Sealed - Both Sides |
| Lubrication Hole Type | Lubrication groove and hole |
| Full Complement/Caged | Caged |
| Cage Material | Steel |
| Flanges | No flange |
| Speed (Max) Grease | 2550 |
| Weight | 0.219 LB |
| EAN or UPC | 726166139858 |

