
- 7 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
Outside Diameter - Inch | 7 |
Bore Size - Inch | 5.5 |
Material | 52100 Bearing Steel |
Dynamic Load Rating (lb) | 85700 |
Seal Type | Unsealed |
Housing & Shaft Fillet (in) | 0.1 |
Precision Rating | RBEC-1 |
Hole Diameter | 0.188 |
Sealed | None |
Series | Standard |
Platform | Cagerol Bearing |
Related Inner Ring | MI 72 |
Includes Inner Ring | No |
Duplexing | No |
Full Complement/Caged | Caged |
Bore Type | Straight |
Width | 7.30 |
Cage Material | Steel |
Static Load Rating (lb) | 222000 |
Speed (Max) Oil | 2180 |
Flanges | No Flanges |
Speed (Max) Grease | 1100 |
Lubrication Hole Type | Lubrication Groove & Hole |
Number of Rows | 1 |
Weight | 9.161 LB |
EAN or UPC | 726166064631 |
