- Straight Bore Type
- 3.5 Outside Diameter - Inch
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- With separable inner ring
| Dynamic Load Rating (lb) | 28400 |
| Precision Rating | Not Rated |
| Speed (Max) Oil | 4370 |
| Includes Inner Ring | Yes |
| Full Complement/Caged | Caged |
| Bore Size - Inch | 2.25 |
| Bore Type | Straight |
| Outside Diameter - Inch | 3.5 |
| Platform | Cagerol Bearing |
| Speed (Max) Grease | 2185 |
| Hole Diameter | 0.125 |
| Number of Rows | 1 |
| Duplexing | No |
| Sealed | None |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Series | Standard |
| Housing & Shaft Fillet (in) | 0.08 |
| Static Load Rating (lb) | 56700 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Material | 52100 Bearing Steel |
| Width | 2.12 |
| Weight | 2.23 LB |
| EAN or UPC | 726166067830 |

