Skip to content Skip to navigation menu
Steel Straight Bore Needle Bearings

MR 44/MI 35

Steel Straight Bore Needle Bearings
Item #101087312
  • Straight Bore Type
  • 3.5 Outside Diameter - Inch
Steel Straight Bore Needle Bearings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Bore Type
  • 3.5 Outside Diameter - Inch

features

  • Machined race needle bearing
  • Retained (caged) needle rolling elements
  • Annular lubrication groove
  • With separable inner ring
Full Complement/Caged Caged
Series Standard
Bore Type Straight
Number of Rows 1
Cage Material Steel
Speed (Max) Grease 2185
Precision Rating Not Rated
Dynamic Load Rating (lb) 28400
Lubrication Hole Type Lubrication Groove & Hole
Seal Type Unsealed
Speed (Max) Oil 4370
Static Load Rating (lb) 46700
Material 52100 Bearing Steel
Bore Size - Inch 2.1875
Platform Cagerol Bearing
Hole Diameter 0.125
Outside Diameter - Inch 3.5
Includes Inner Ring Yes
Duplexing No
Sealed None
Housing & Shaft Fillet (in) 0.08
Width 2.12
Weight 2.65 LB
EAN or UPC 726166115364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison