- Straight Bore Type
- 2.5 Outside Diameter - Inch
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Single rubber-lipped seal with lip turned in
- With separable inner ring
| Static Load Rating (lb) | 22400 |
| Dynamic Load Rating (lb) | 12400 |
| Housing & Shaft Fillet (in) | 0.06 |
| Number of Rows | 1 |
| Outside Diameter - Inch | 2.5 |
| Speed (Max) Grease | 3000 |
| Speed (Max) Oil | 6000 |
| Hole Diameter | 0.094 |
| Bore Type | Straight |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Includes Inner Ring | Yes |
| Series | Standard |
| Bore Size - Inch | 1.625 |
| Full Complement/Caged | Caged |
| Seal Type | Unsealed |
| Sealed | None |
| Material | 52100 Bearing Steel |
| Duplexing | No |
| Width | 1.31 |
| Cage Material | Steel |
| Precision Rating | Not Rated |
| Platform | Cagerol Bearing |
| Weight | 0.79 LB |
| EAN or UPC | 726166064105 |

