
- Straight Bore Type
- 2.0625 Outside Diameter - Inch
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned out
- With separable inner ring
Number of Rows | 1 |
Bore Size - Inch | 1.25 |
Housing & Shaft Fillet (in) | 0.06 |
Cage Material | Steel |
Sealed | Sealed - Both Sides |
Hole Diameter | 0.094 |
Seal Type | Rubber Lip |
Width | 1.56 |
Material | 52100 Bearing Steel |
Includes Inner Ring | Yes |
Static Load Rating (lb) | 15500 |
Bore Type | Straight |
Outside Diameter - Inch | 2.0625 |
Duplexing | No |
Platform | Cagerol Bearing |
Series | Standard |
Dynamic Load Rating (lb) | 10300 |
Full Complement/Caged | Caged |
Speed (Max) Grease | 2550 |
Weight | 0.57 LB |
EAN or UPC | 726166120450 |
