- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned out
- With separable inner ring
| Full Complement/Caged | Caged |
| Cage Material | Steel |
| Bore Type | Straight |
| Width | 1.37 |
| Platform | Cagerol Bearing |
| Number of Rows | 1 |
| Seal Type | Rubber Lip |
| Sealed | Sealed - Both Sides |
| Static Load Rating (lb) | 14700 |
| Speed (Max) Grease | 2500 |
| Duplexing | No |
| Material | 52100 Bearing Steel |
| Series | Standard |
| Includes Inner Ring | Yes |
| Hole Diameter | 0.094 |
| Weight | 0.53 LB |
| EAN or UPC | 726166473082 |

