- Straight Bore Type
- 1.875 Outside Diameter - Inch
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- With separable inner ring
| Lubrication Hole Type | Lubrication Groove & Hole |
| Material | 52100 Bearing Steel |
| Static Load Rating (lb) | 19700 |
| Dynamic Load Rating (lb) | 12100 |
| Cage Material | Steel |
| Duplexing | No |
| Series | Standard |
| Width | 4.12 |
| Platform | Cagerol Bearing |
| Speed (Max) Oil | 8750 |
| Number of Rows | 1 |
| Precision Rating | Not Rated |
| Housing & Shaft Fillet (in) | 0.04 |
| Sealed | None |
| Includes Inner Ring | Yes |
| Bore Type | Straight |
| Outside Diameter - Inch | 1.875 |
| Hole Diameter | 0.094 |
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| Bore Size - Inch | 1.125 |
| Speed (Max) Grease | 4375 |
| Weight | 0.49 LB |
| EAN or UPC | 726166113827 |

