- Straight Bore Type
- 1.5 Outside Diameter - Inch
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Narrow width configuration
- With separable inner ring
| Cage Material | Steel |
| Housing & Shaft Fillet (in) | 0.04 |
| Bore Size - Inch | 0.75 |
| Bore Type | Straight |
| Duplexing | No |
| Series | Narrow |
| Includes Inner Ring | Yes |
| Full Complement/Caged | Caged |
| Static Load Rating (lb) | 7100 |
| Width | 1 |
| Platform | Cagerol Bearing |
| Seal Type | Unsealed |
| Material | 52100 Bearing Steel |
| Number of Rows | 1 |
| Sealed | None |
| Hole Diameter | 0.079 |
| Outside Diameter - Inch | 1.5 |
| Precision Rating | Not Rated |
| Dynamic Load Rating (lb) | 5840 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Speed (Max) Oil | 12000 |
| Speed (Max) Grease | 6000 |
| Weight | 0.21 LB |
| EAN or UPC | 726166065508 |

