
- 1.065 in Inside Diameter - 1.687 in Outside Diameter
- 0.998 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
Seal Type | Unsealed |
Material | 52100 Bearing Steel |
Weight | 0.28 LB |
EAN or UPC | 726166068288 |
