- 1.9373 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
| Series | Standard |
| Number of Rows | 1 |
| Bore Size - Inch | 1.2915 |
| Flanges | No Flanges |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Material | 52100 Bearing Steel |
| Cage Material | Steel |
| Width | 1.94 |
| Platform | Cagerol Bearing |
| Duplexing | No |
| Housing & Shaft Fillet (in) | 0.025 |
| Full Complement/Caged | Caged |
| Seal Type | Unsealed |
| Sealed | None |
| Precision Rating | RBEC-1 |
| Includes Inner Ring | No |
| Bore Type | Straight |
| Outside Diameter - Inch | 1.9373 |
| Weight | 0.38 LB |
| EAN or UPC | 726166068233 |

