- Straight Bore Type
- 3.4987 Outside Diameter - Inch
features
- Precision ground inner ring
- Oil hole and annular lubrication groove
- For use with Cagerol® and Guiderol® bearings
| Standards Met | ABMA, ISO |
| Hole Diameter | 0.25 |
| Includes Inner Ring | Yes |
| Overall Width (in) | 2.01 |
| Width | 2.12 |
| Seal Type | Unsealed |
| Sealed | None |
| Bore Size - Inch | 2.875 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Series | Standard |
| Outside Diameter - Inch | 3.4987 |
| Cage Material | Steel |
| Platform | Inner Ring Only |
| Housing & Shaft Fillet (in) | 0.08 |
| Material | 52100 Bearing Steel |
| Full Complement/Caged | Caged |
| Bore Type | Straight |
| Duplexing | No |
| Weight | 1.71 LB |
| EAN or UPC | 726166000738 |

