- Straight Bore Type
- 1.1241 Outside Diameter - Inch
features
- Precision ground inner ring
- Oil hole and annular lubrication groove
- For use with Cagerol® and Guiderol® bearings
- Narrow width configuration
| Width | 1.75 |
| Bore Size - Inch | 0.9375 |
| Housing & Shaft Fillet (in) | 0.04 |
| Overall Width (in) | 1.01 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Outside Diameter - Inch | 1.1241 |
| Standards Met | ABMA, ISO |
| Sealed | None |
| Duplexing | No |
| Seal Type | Unsealed |
| Material | 52100 Bearing Steel |
| Full Complement/Caged | Caged |
| Cage Material | Steel |
| Platform | Inner Ring Only |
| Bore Type | Straight |
| Series | Narrow |
| Includes Inner Ring | Yes |
| Hole Diameter | 0.125 |
| Weight | 0.081 LB |
| EAN or UPC | 726166000196 |

