- Straight Bore Type
- 5.4985 Outside Diameter - Inch
features
- Precision ground inner ring
- Oil hole and annular lubrication groove
- For use with Cagerol® and Guiderol® bearings
| Material | 52100 Bearing Steel |
| Overall Width (in) | 3.015 |
| Full Complement/Caged | Caged |
| Duplexing | No |
| Bore Type | Straight |
| Cage Material | Steel |
| Housing & Shaft Fillet (in) | 0.1 |
| Platform | Inner Ring Only |
| Series | Standard |
| Outside Diameter - Inch | 5.4985 |
| Seal Type | Unsealed |
| Sealed | None |
| Standards Met | ABMA, ISO |
| Bore Size - Inch | 4.5 |
| Width | 3.06 |
| Includes Inner Ring | Yes |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Hole Diameter | 0.25 |
| Weight | 6.54 LB |
| EAN or UPC | 726166000912 |

