- Straight Bore Type
- 1.9989 Outside Diameter - Inch
features
- Precision ground inner ring
- Oil hole and annular lubrication groove
- For use with Cagerol® and Guiderol® bearings
- Narrow width configuration
| Outside Diameter - Inch | 1.9989 |
| Standards Met | ABMA, ISO |
| Housing & Shaft Fillet (in) | 0.06 |
| Bore Type | Straight |
| Seal Type | Unsealed |
| Material | 52100 Bearing Steel |
| Overall Width (in) | 1.01 |
| Platform | Inner Ring Only |
| Hole Diameter | 0.125 |
| Series | Narrow |
| Bore Size - Inch | 1.625 |
| Width | 1.56 |
| Sealed | None |
| Includes Inner Ring | Yes |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Cage Material | Steel |
| Duplexing | No |
| Full Complement/Caged | Caged |
| Weight | 0.29 LB |
| EAN or UPC | 726166000516 |

