- Shielded
features
- Metric heavy duty yoke type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Platform | HEAVY-DUTY CAMROL® |
| Bore Diameter - Metric | 50 |
| Static Track Roller Load Rating | 77000 |
| O.D. Configuration | Cylindrical |
| Dynamic Track Roller Load Rating (N) | 71000 |
| Minimum Boss Diameter - Metric | 60 |
| Material | Bearing Steel, Black Oxide Finish |
| Roller Diameter - Metric | 110 |
| Roller Shape | Cylindrical |
| Overall Width - Metric | 32 |
| Dynamic Load Rating (N) | 99000 |
| Relubricatable | No |
| Roller Width - Metric | 30 |
| Limiting Speed | 1300 |
| Tolerance Class | P0 |
| Weight | 2.09 LB |
| EAN or UPC | 726166124205 |

