- Shielded
features
- Metric heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Dynamic Load Rating (N) | 64000 |
| O.D. Configuration | Cylindrical |
| Roller Width - Metric | 28 |
| Roller Diameter - Metric | 80 |
| Dynamic Track Roller Load Rating (N) | 46000 |
| Relubricatable | No |
| Tolerance Class | P0 |
| Static Track Roller Load Rating | 57000 |
| Dynamic Load Rating (lb) | 10342 |
| Bore Diameter - Metric | 35 |
| Roller Shape | Crowned |
| Overall Width - Metric | 29 |
| Minimum Boss Diameter - Metric | 44 |
| Material | Bearing Steel, Black Oxide Finish |
| Platform | HEAVY-DUTY CAMROL® |
| Lubrication Hole Location | Inner Ring |
| Limiting Speed | 2100 |
| Weight | 1.39 LB |
| EAN or UPC | 726166114800 |

