- Shielded
features
- Metric heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Dynamic Load Rating (lb) | 6745 |
| Minimum Boss Diameter - Metric | 31 |
| Dynamic Load Rating (N) | 42000 |
| Lubrication Hole Location | Inner Ring |
| Platform | HEAVY-DUTY CAMROL® |
| Roller Diameter - Metric | 62 |
| Material | Bearing Steel, Black Oxide Finish |
| Dynamic Track Roller Load Rating (N) | 30000 |
| Tolerance Class | P0 |
| Relubricatable | No |
| O.D. Configuration | Cylindrical |
| Overall Width - Metric | 25 |
| Limiting Speed | 3400 |
| Bore Diameter - Metric | 25 |
| Static Track Roller Load Rating | 35000 |
| Roller Shape | Crowned |
| Roller Width - Metric | 24 |
| Weight | 0.62 LB |
| EAN or UPC | 726166124144 |

