
- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
Tolerance Class | P0 Equivalent |
Industry Standard | DIN / JIS |
Dynamic Track Roller Load Rating (N) | 46680 |
Overall Length - Metric | 100 |
Reamed Hole - Metric | 8 |
Hex Socket - Metric | 14 |
Stud Diameter - Metric | 30 |
Stud Type | Standard Stud with Eccentric Bushing |
Roller Diameter - Metric | 90 |
Roller Shape | Crowned |
Clamping Torque (Nm) | 441 |
O.D. Configuration | Crowned |
Lubrication Fitting Size - Metric | 8 |
Limiting Speed | 2200 |
Hex/Slot | Hex Hole |
Bushing Diameter - Metric | 35 |
Dynamic Radial Rating | 10495 |
Stud Length - Metric | 63 |
Platform | CAMROL® |
Dynamic Load Rating (N) | 56000 |
Bushing Length - Metric | 29 |
Relubricatable | Yes |
Material | Bearing Steel, Black Oxide Finish |
Roller Width - Metric | 30 |
Minimum Thread Length | 32 |
Eccentricity - Metric | 1.5 |
Static Track Roller Load Rating | 87600 |
Weight | 4.5 LB |
EAN or UPC | 726166107055 |
