- 40 mm Roller Diameter
- 18 mm Stud Diameter
- M18X1.5 Thread
- Hex Hole End
- Needle Bearing Design
| Stud Dia. | 18 mm |
| Roller Type | Straight |
| Stud Type | Eccentric |
| Roller Width | 20 mm |
| Thread Type | Metric |
| Thread Size | M18 |
| Roller Dia. | 40 mm |
| End Type | Hex Hole |
| Thread Pitch | 1.5 mm |
| Threads per Inch | N/A |
| Material | Steel |
| Stud Length | 36.5 mm |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Bearing Type | Needle Bearing |
| Weight | 0.57 LB |
| EAN or UPC | 726166022037 |

