Skip to content Skip to navigation menu
MCF® Series Metric CAMROL® Cam Follower Bearing

MCFR90X

MCF® Series Metric CAMROL® Cam Follower Bearing
Item #102124470
  • 90 mm Roller Diameter
  • 30 mm Stud Diameter
  • M30X1.5 Thread
  • Slotted End
  • Needle Bearing Design
MCF® Series Metric CAMROL® Cam Follower Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm Roller Diameter
  • 30 mm Stud Diameter
  • M30X1.5 Thread
  • Slotted End
  • Needle Bearing Design
Stud Dia. 30 mm
Roller Dia. 90 mm
Threads per Inch N/A
Thread Size M30
Thread Type Metric
Roller Type Straight
Bearing Type Needle Bearing
Material Steel
Stud Length 63 mm
Inch/Metric Metric
End Type Slotted
Stud Type Standard
Roller Width 35 mm
Thread Pitch 1.5 mm
Enclosure Unsealed
Weight 4.37 LB
EAN or UPC 726166029036
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison