Skip to content Skip to navigation menu
MCF® Series Metric CAMROL® Cam Follower Bearing

MCFR52A B

MCF® Series Metric CAMROL® Cam Follower Bearing
Item #102083081
  • 52 mm Roller Diameter
  • 20 mm Stud Diameter
  • M20X1.5 Thread
  • Hex Hole End
  • Needle Bearing Design
MCF® Series Metric CAMROL® Cam Follower Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 52 mm Roller Diameter
  • 20 mm Stud Diameter
  • M20X1.5 Thread
  • Hex Hole End
  • Needle Bearing Design
Thread Pitch 1.5 mm
Roller Type Straight
Threads per Inch N/A
Roller Dia. 52 mm
Stud Dia. 20 mm
Thread Type Metric
Roller Width 24 mm
Inch/Metric Metric
Enclosure Unsealed
Bearing Type Needle Bearing
Material Steel
Stud Length 40.5 mm
End Type Hex Hole
Thread Size M20
Stud Type Standard
Weight 1.0 LB
EAN or UPC 726166024284
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison