- 22 mm Roller Diameter
- 10 mm Stud Diameter
- M10X1 Thread
- Slotted End
- Needle Bearing Design
| End Type | Slotted |
| Thread Type | Metric |
| Clamping Dia. | 15 mm |
| Roller Type | Straight |
| Track Roller Static Rating | 6050 N |
| Crown Radius | 500 mm |
| Enclosure | Unsealed |
| Roller Width | 12 mm |
| Stud Length | 23 mm |
| Inch/Metric | Metric |
| Thread Pitch | 1 mm |
| Track Static Capacity | 6050 N |
| Clamping Dia. [Min] | 15 in |
| Clamp Torque | 15 N |
| Thread Size | M10 |
| Lube Fitting Size | 4 mm |
| Stud Diameter Tolerance Minus | 0.015 mm |
| Track Capacity (40 HRC) | 4270 N |
| Roller Width Tolerance | +0.000 mm / -0.120 mm |
| Roller Dia. | 22 mm |
| Endplate Extension | 0.6 mm |
| Overall Length | 36 mm |
| Stud Dia. | 10 mm |
| Stud Type | Standard |
| Track Roller Dynamic Rating | 5200 N |
| Fillet Radius | 0.5 mm |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Stud Diameter Tolerance Plus | 0 mm |
| Weight | 0.09 LB |
| EAN or UPC | 726166016449 |

