- 13 mm Roller Diameter
- 5 mm Stud Diameter
- M5X0.8 Thread
- Slotted End
- Needle Bearing Design
| Material | Steel |
| Track Static Capacity | 1650 N |
| Endplate Extension | 0.6 mm |
| End Type | Slotted |
| Enclosure | Sealed |
| Track Roller Dynamic Rating | 2060 N |
| Crown Radius | 500 mm |
| Roller Dia. | 13 mm |
| Overall Length | 23 mm |
| Clamp Torque | 2.2 N |
| Thread Pitch | 0.8 mm |
| Thread Type | Metric |
| Thread Size | M5 |
| Track Roller Static Rating | 1650 N |
| Roller Width | 9 mm |
| Fillet Radius | 0.3 mm |
| Stud Diameter Tolerance Plus | 0 mm |
| Clamping Dia. [Min] | 9 in |
| Track Capacity (40 HRC) | 1910 N |
| Roller Width Tolerance | +0.000 mm / -0.120 mm |
| Inch/Metric | Metric |
| Stud Length | 13 mm |
| Roller Type | Straight |
| Bearing Type | Needle Bearing |
| Stud Dia. | 5 mm |
| Stud Type | Standard |
| Stud Diameter Tolerance Minus | 0.012 mm |
| Clamping Dia. | 9 mm |
| Lube Fitting Size | 3.1 mm |
| Weight | 0.021 LB |
| EAN or UPC | 726166014001 |

