- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
| Bushing Diameter - Metric | 28 |
| Roller Shape | Cylindrical |
| Stud Length - Metric | 49.5 |
| Static Track Roller Load Rating | 65400 |
| Hex Socket - Metric | 14 |
| Stud Type | Standard Stud with Eccentric Bushing |
| Dynamic Load Rating (N) | 46580 |
| Relubricatable | Yes |
| Limiting Speed | 2100 |
| Platform | CAMROL® |
| Roller Width - Metric | 29 |
| Clamping Torque (Nm) | 216 |
| Bushing Length - Metric | 22 |
| Minimum Thread Length | 25 |
| Tolerance Class | P0 Equivalent |
| Stud Diameter - Metric | 24 |
| O.D. Configuration | Cylindrical |
| Eccentricity - Metric | 0.5 |
| Reamed Hole - Metric | 8 |
| Roller Diameter - Metric | 62 |
| Industry Standard | DIN |
| Dynamic Track Roller Load Rating (N) | 38840 |
| Dynamic Radial Rating | 1765 |
| Hex/Slot | Hex Hole |
| Overall Length - Metric | 80 |
| Material | Bearing Steel, Black Oxide Finish |
| Lubrication Fitting Size - Metric | 8 |
| Weight | 1.85 LB |
| EAN or UPC | 726166086824 |

