- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
| Limiting Speed | 2600 |
| Stud Length - Metric | 40.5 |
| Hex/Slot | Hex Hole |
| Hex Socket - Metric | 10 |
| Relubricatable | Yes |
| Stud Diameter - Metric | 20 |
| Platform | CAMROL® |
| Bushing Diameter - Inch | 0.945 |
| Reamed Hole - Metric | 8 |
| Roller Shape | Cylindrical |
| Dynamic Load Rating (N) | 30790 |
| Material | Bearing Steel, Black Oxide Finish |
| Bushing Diameter - Metric | 24 |
| Minimum Thread Length | 21 |
| Static Track Roller Load Rating | 46700 |
| Roller Diameter - Metric | 52 |
| Clamping Torque (Nm) | 118 |
| Overall Length - Metric | 66 |
| Dynamic Load Rating (lb) | 2600 |
| Lubrication Fitting Size - Metric | 8 |
| Stud Type | Standard Stud with Eccentric Bushing |
| Tolerance Class | P0 Equivalent |
| Dynamic Radial Rating | 5776 |
| Lubrication Hole Location | Stud side |
| Industry Standard | DIN |
| O.D. Configuration | Cylindrical |
| Eccentricity - Metric | 1 |
| Roller Width - Metric | 24 |
| Dynamic Track Roller Load Rating (N) | 25690 |
| Bushing Length - Metric | 18 |
| Weight | 1.04 LB |
| EAN or UPC | 726166101022 |

