
- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
Roller Diameter - Metric | 22 |
Overall Length - Metric | 36 |
Tolerance Class | P0 Equivalent |
Roller Width - Metric | 12 |
Platform | CAMROL® |
Stud Diameter - Metric | 10 |
Bushing Diameter - Metric | 13 |
Dynamic Track Roller Load Rating (N) | 7850 |
Dynamic Load Rating (N) | 9410 |
Stud Length - Metric | 23 |
O.D. Configuration | Crowned |
Dynamic Radial Rating | 1765 |
Clamping Torque (Nm) | 15 |
Minimum Thread Length | 12 |
Static Track Roller Load Rating | 10400 |
Stud Type | Standard Stud with Eccentric Bushing |
Lubrication Fitting Size - Metric | 4 |
Reamed Hole - Metric | 4 |
Industry Standard | DIN |
Limiting Speed | 9000 |
Lubrication Hole Location | Stud side |
Roller Shape | Crowned |
Bushing Length - Metric | 10 |
Bushing Diameter - Inch | 0.512 |
Hex/Slot | Screwdriver Slot |
Material | Bearing Steel, Black Oxide Finish |
Eccentricity - Metric | 0.5 |
Relubricatable | Yes |
Dynamic Load Rating (lb) | 9000 |
Weight | 0.09 LB |
EAN or UPC | 726166098728 |
