- 16 mm Roller Diameter
- 6 mm Stud Diameter
- M6X1 Thread
- Slotted End
- Needle Bearing Design
| Roller Width | 11 mm |
| Stud Type | Eccentric |
| Roller Dia. | 16 mm |
| Thread Size | M6 |
| Overall Length | 28 mm |
| Thread Type | Metric |
| Enclosure | Unsealed |
| Bearing Type | Needle Bearing |
| Stud Dia. | 6 mm |
| Thread Pitch | 1 mm |
| Material | Steel |
| End Type | Slotted |
| Inch/Metric | Metric |
| Roller Type | Straight |
| Threads per Inch | N/A |
| Stud Length | 16 mm |
| Weight | 0.05 LB |
| EAN or UPC | 726166014476 |

