- Standard Stud with Eccentric Bushing Type
features
- Metric heavy duty stud type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Slot hole
- Metallic shield sealing
- Eccentric bushing configuration
- Jam nuts and lube fitting included
| Material | Bearing Steel, Black Oxide Finish |
| Static Track Roller Load Rating | 35000 |
| Stud Length - Metric | 40.5 |
| Bushing Length - Metric | 18 |
| Hex/Slot | Screwdriver Slot |
| Relubricatable | Yes |
| Limiting Speed | 3400 |
| Roller Diameter - Metric | 52 |
| Endplate Outer Diameter | 21 |
| Stud Diameter - Metric | 20 |
| Roller Width - Metric | 24 |
| Platform | CAMROL® |
| Roller Shape | Crowned |
| Reamed Hole - Metric | 8 |
| Clamping Torque (Nm) | 118 |
| Stud Type | Standard Stud with Eccentric Bushing |
| Overall Length - Metric | 66 |
| Dynamic Track Roller Load Rating (N) | 30000 |
| Lubrication Fitting Size - Metric | 8 |
| Eccentricity - Metric | 1 |
| O.D. Configuration | Crowned |
| Tolerance Class | P0 Equivalent |
| Dynamic Radial Rating | 6745 |
| Bushing Diameter - Metric | 24 |
| Dynamic Load Rating (N) | 42000 |
| Minimum Thread Length | 21 |
| Weight | 0.99 LB |
| EAN or UPC | 726166110802 |

