- 85 mm Roller Diameter
- 30 mm Stud Diameter
- M30X1.5 Thread
- Hex Hole End
- Needle Bearing Design
| Bearing Type | Needle Bearing |
| End Type | Hex Hole |
| Roller Type | Straight |
| Stud Dia. | 30 mm |
| Thread Type | Metric |
| Thread Size | M30 |
| Inch/Metric | Metric |
| Thread Pitch | 1.5 mm |
| Stud Length | 63 mm |
| Enclosure | Sealed |
| Roller Width | 35 mm |
| Roller Dia. | 85 mm |
| Threads per Inch | N/A |
| Stud Type | Standard |
| Material | Steel |
| Weight | 4.0 LB |
| EAN or UPC | 726166028183 |

