- 52 mm Roller Diameter
- 20 mm Stud Diameter
- M20X1.5 Thread
- Hex Hole End
- Needle Bearing Design
| Roller Dia. | 52 mm |
| Roller Width | 24 mm |
| Bearing Type | Needle Bearing |
| Thread Type | Metric |
| End Type | Hex Hole |
| Roller Type | Straight |
| Stud Length | 40.5 mm |
| Stud Dia. | 20 mm |
| Threads per Inch | N/A |
| Thread Size | M20 |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Stud Type | Standard |
| Material | Steel |
| Thread Pitch | 1.5 mm |
| Weight | 1.0 LB |
| EAN or UPC | 726166023652 |

