- 32 mm Roller Diameter
- 12 mm Stud Diameter
- M12X1.5 Thread
- Hex Hole End
- Needle Bearing Design
| Bearing Type | Needle Bearing |
| Stud Length | 25 mm |
| Roller Width | 14 mm |
| Material | Steel |
| End Type | Hex Hole |
| Threads per Inch | N/A |
| Thread Size | M12 |
| Roller Dia. | 32 mm |
| Roller Type | Straight |
| Stud Type | Standard |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Thread Type | Metric |
| Stud Dia. | 12 mm |
| Thread Pitch | 1.5 mm |
| Weight | 0.22 LB |
| EAN or UPC | 726166019433 |

