- 35 mm Roller Diameter
- 16 mm Stud Diameter
- M16X1.5 Thread
- Hex Hole End
- Needle Bearing Design
| Roller Width | 18 mm |
| Thread Type | Metric |
| Inch/Metric | Metric |
| Threads per Inch | N/A |
| Stud Length | 32.5 mm |
| Bearing Type | Needle Bearing |
| Roller Dia. | 35 mm |
| End Type | Hex Hole |
| Material | Steel |
| Stud Dia. | 16 mm |
| Roller Type | Straight |
| Thread Pitch | 1.5 mm |
| Stud Type | Standard |
| Thread Size | M16 |
| Enclosure | Sealed |
| Weight | 0.4 LB |
| EAN or UPC | 726166020255 |

