- Outer Ring & Roller Assembly
- 4" ID x 5" OD x 2" Wide
- No Cage (Full Compliment)
- Precision Ground
- Open
| Oil Hole | w/Oil Hole |
| Cage Material | Cageless |
| Bore Type | Round Bore, Inch Type |
| Special Features | Matched Set of Two |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Self Aligning | No |
| I.D. | 4 in |
| O.D. | 5 in |
| End Type | Open End |
| Weight | 3.56 LB |

