- Straight Bore Type
- 4.25 Outside Diameter - Inch
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- With Separable Inner Ring
- With separable inner ring
| Static Load Rating (lb) | 80100 |
| Bore Type | Straight |
| Sealed | None |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Hole Diameter | 0.188 |
| Platform | Guiderol Bearing |
| Includes Inner Ring | Yes |
| Cage Material | No retainer |
| Speed (Max) Oil | 1850 |
| Bore Size - Inch | 2.75 |
| Duplexing | No |
| Series | Standard |
| Seal Type | Unsealed |
| Dynamic Load Rating (lb) | 23950 |
| Speed (Max) Grease | 925 |
| Width | 2.12 |
| Outside Diameter - Inch | 4.25 |
| Material | 52100 Bearing Steel |
| Precision Rating | Not Rated |
| Housing & Shaft Fillet (in) | 0.08 |
| Number of Rows | 1 |
| Full Complement/Caged | Full Complement |
| Weight | 3.43 LB |
| EAN or UPC | 726166116002 |

