- Straight Bore Type
- 3.75 Outside Diameter - Inch
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped with both seal lips turned out
- With separable inner ring
| Material | 52100 Bearing Steel |
| Cage Material | No retainer |
| Outside Diameter - Inch | 3.75 |
| Related Inner Ring | MI 40 |
| Static Load Rating (lb) | 65400 |
| Speed (Max) Grease | 1270 |
| Hole Diameter | 0.125 |
| Duplexing | No |
| Sealed | Sealed - Both Sides |
| Platform | Guiderol Bearing |
| Seal Type | Rubber Lip |
| Flanges | No Flanges |
| Number of Rows | 1 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Width | 3.90 |
| Bore Type | Straight |
| Series | Standard |
| Full Complement/Caged | Full Complement |
| Includes Inner Ring | Yes |
| Precision Rating | RBEC-1 |
| Dynamic Load Rating (lb) | 22400 |
| Bore Size - Inch | 2.5 |
| Weight | 2.77 LB |
| EAN or UPC | 726166133795 |

