- 2.25" ID x 3.5" OD x 1.75" Wide, Open, No Cage (Full Complement), With Inner Race, With Oil Hole, Precision Needle Roller Bearing
| Radial Internal Clearance | Normal |
| Origin | Needle Radial |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | Open End |
| Inner Ring O.D. | 2 3/4 in |
| Enclosure | Open |
| Capacity | Standard Capacity |
| I.D. | 2 1/4 in |
| Cage Material | Cageless |
| Self Aligning | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| O.D. | 3.5 in |
| Bore Type | Round Bore, Inch Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Weight | 2.0 LB |
| EAN or UPC | 726166062798 |

