- Straight Bore Type
- 3 Outside Diameter - Inch
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned in
- With separable inner ring
| Width | 3.20 |
| Dynamic Load Rating (lb) | 15250 |
| Outside Diameter - Inch | 3 |
| Sealed | Sealed - Both Sides |
| Bore Size - Inch | 1.75 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Seal Type | Rubber Lip |
| Hole Diameter | 0.125 |
| Speed (Max) Grease | 1700 |
| Duplexing | No |
| Cage Material | No retainer |
| Static Load Rating (lb) | 49100 |
| Includes Inner Ring | Yes |
| Platform | Guiderol Bearing |
| Series | Standard |
| Bore Type | Straight |
| Material | 52100 Bearing Steel |
| Precision Rating | Not Rated |
| Full Complement/Caged | Full Complement |
| Housing & Shaft Fillet (in) | 0.06 |
| Number of Rows | 1 |
| Weight | 2.0 KG |
| EAN or UPC | 726166062590 |

