- Round / Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned out
- With separable inner ring
| Width | 3.60 |
| Material | 52100 Bearing Steel |
| Speed (Max) Grease | 1700 |
| Bore Type | Round / Straight |
| Dynamic Load Rating (lb) | 15250 |
| Bore Size - Inch | 1.75 |
| Platform | Guiderol Bearing |
| Weight | 2.035 LB |
| EAN or UPC | 726166144043 |

