
- 3 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
Precision Rating | RBEC-1 |
Speed (Max) Grease | 1350 |
Flanges | No Flanges |
Sealed | None |
Dynamic Load Rating (lb) | 18450 |
Bore Size - Inch | 2.25 |
Material | 52100 Bearing Steel |
Speed (Max) Oil | 2700 |
Series | Standard |
Outside Diameter - Inch | 3 |
Platform | Guiderol Bearing |
Duplexing | No |
Related Inner Ring | MI 30 |
Includes Inner Ring | No |
Static Load Rating (lb) | 60200 |
Lubrication Hole Type | Lubrication Groove & Hole |
Bore Type | Straight |
Full Complement/Caged | Full Complement |
Housing & Shaft Fillet (in) | 0.06 |
Hole Diameter | 0.125 |
Seal Type | Unsealed |
Number of Rows | 1 |
Cage Material | No retainer |
Weight | 1.23 LB |
EAN or UPC | 726166062521 |
