- 4.75 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
| Housing & Shaft Fillet (in) | 0.1 |
| Sealed | None |
| Flanges | No Flanges |
| Full Complement/Caged | Full Complement |
| Series | Standard |
| Seal Type | Unsealed |
| Duplexing | No |
| Bore Size - Inch | 3.75 |
| Width | 2.12 |
| Number of Rows | 1 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Cage Material | No retainer |
| Bore Type | Straight |
| Related Inner Ring | MI 52 |
| Speed (Max) Oil | 1600 |
| Speed (Max) Grease | 1300 |
| Platform | Guiderol Bearing |
| Outside Diameter - Inch | 4.75 |
| Dynamic Load Rating (lb) | 29300 |
| Hole Diameter | 0.188 |
| Precision Rating | RBEC-1 |
| Includes Inner Ring | No |
| Material | 52100 Bearing Steel |
| Static Load Rating (lb) | 111000 |
| Weight | 3.017 LB |
| EAN or UPC | 726166063245 |

