- 4.25 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with one lip turned in and one lip turned out
| Flanges | No flange |
| Static Load Rating (lb) | 63800 |
| Outside Diameter - Inch | 4.25 |
| Series | Standard |
| Full Complement/Caged | Full Complement |
| Lubrication Hole Type | Lubrication groove and hole |
| Cage Material | No retainer |
| Housing & Shaft Fillet (in) | 0.08 |
| Number of Rows | 1 |
| Includes Inner Ring | No |
| Material | 52100 Bearing Steel |
| Duplexing | No |
| Precision Rating | RBEC-1 |
| Speed (Max) Oil | 1175 |
| Bore Size - Inch | 3.25 |
| Speed (Max) Grease | 585 |
| Seal Type | Rubber Lip |
| Related Inner Ring | MI 42 |
| Platform | Guiderol Bearing |
| Sealed | Sealed - Both Sides |
| Dynamic Load Rating (lb) | 20050 |
| Hole Diameter | 0.188 |
| Bore Type | Straight |
| Width | 4.80 |
| Weight | 2.25 LB |
| EAN or UPC | 726166063078 |

