- Straight Bore Type
- 3.25 Outside Diameter - Inch
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned in
- With separable inner ring
| Sealed | Sealed - Both Sides |
| Width | 1.81 |
| Series | Standard |
| Seal Type | Rubber Lip |
| Speed (Max) Grease | 1530 |
| Housing & Shaft Fillet (in) | 0.08 |
| Static Load Rating (lb) | 54500 |
| Material | 52100 Bearing Steel |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Hole Diameter | 0.125 |
| Duplexing | No |
| Number of Rows | 1 |
| Includes Inner Ring | Yes |
| Platform | Guiderol Bearing |
| Precision Rating | Not Rated |
| Cage Material | No retainer |
| Bore Type | Straight |
| Dynamic Load Rating (lb) | 16200 |
| Outside Diameter - Inch | 3.25 |
| Bore Size - Inch | 2.125 |
| Full Complement/Caged | Full Complement |
| Weight | 1.96 LB |
| EAN or UPC | 726166100490 |

