- Straight Bore Type
- 1.75 Outside Diameter - Inch
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- With Separable Inner Ring
| Number of Rows | 1 |
| Outside Diameter - Inch | 1.75 |
| Cage Material | No retainer |
| Static Load Rating (lb) | 23100 |
| Full Complement/Caged | Full Complement |
| Duplexing | No |
| Precision Rating | Not Rated |
| Material | 52100 Bearing Steel |
| Series | Standard |
| Platform | Guiderol Bearing |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Seal Type | Unsealed |
| Includes Inner Ring | Yes |
| Dynamic Load Rating (lb) | 8300 |
| Sealed | None |
| Housing & Shaft Fillet (in) | 0.04 |
| Speed (Max) Oil | 4800 |
| Speed (Max) Grease | 2400 |
| Bore Size - Inch | 1 |
| Bore Type | Straight |
| Width | 1.75 |
| Hole Diameter | 0.094 |
| Weight | 0.47 LB |
| EAN or UPC | 726166081577 |

