- 8" Roller Diameter
- 2 1/2" Stud Diameter
- 2 1/2-12 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Threads per Inch | 12 |
| Stud Dia. | 2 1/2 in |
| End Type | Metal Plug |
| Endplate Dia. | 3 1/4 in |
| Material | Steel |
| Lube Hole Center | N/A |
| Static Capacity | 62000 lbf |
| Hex Size | 7/8 in |
| Radial Dynamic Rating | 35800 lbf |
| Thread Pitch | N/A |
| Lube Hole Diameter | N/A |
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| Clamp Torque | 2500 lbf |
| Stud Type | Standard |
| Roller Type | Flanged |
| Dynamic Thrust Load Rating | 14200 lbf |
| Stud Length | 5 1/2 in |
| Inch/Metric | Inch |
| Roller Dia. | 8 in |
| Lube Fitting Size | N/A |
| Roller Width | 3 in |
| Thread Size | 2 1/2 |
| Housing Bore | 0 |
| Thread Type | UN |
| Weight | 50.0 LB |
| EAN or UPC | 726166043674 |

