- Standard Stud Type
features
- Stud type cam follower
- Flanged outside diameter
- Tapered bearing insert
- Hex hole on thread face
| Limiting Speed | 880 |
| O.D. Configuration | Flanged |
| Relubricatable | No |
| Dynamic Thrust Rating | 5790 |
| Clamping Torque (in lbf) | 1720 |
| Dynamic Load Rating (lb) | 14300 |
| Tolerance Class | P0 Equivalent |
| Stud Diameter - Inch | 1.25 |
| Platform | TRAKROL® |
| Dynamic Radial Rating | 14300 |
| Flange Diameter - Inch | 4.1875 |
| Material | Bearing Steel, Black Oxide Finish |
| Roller Shape | Flanged |
| Dynamic Load Rating - Both Bearings | 14300 |
| Flange Thickness | 0.59375 |
| Roller Diameter - Inch | 3.25 |
| Hex Socket - Inch | 0.4375 |
| Roller Width - Inch | 2 |
| Stud Type | Standard Stud |
| Hex/Slot | Hex Hole |
| Stud Length - Inch | 2.5 |
| Dynamic Load Rating - Single Bearing | 7430 |
| Weight | 5.3 LB |
| EAN or UPC | 726166039752 |

