- 2 3/4" Roller Diameter
- 1 1/4" Stud Diameter
- 1 1/4-12 Thread
- Hex Hole End
- Needle Bearing Design
| Stud Type | Heavy |
| End Type | Hex Hole |
| Clamp Torque | 3450 lbf |
| Roller Type | Straight |
| Thread Type | UNEF |
| Stud Length | 2 1/4 in |
| Housing Bore | 1.2503 in |
| Thread Size | 1 1/4 |
| Bearing Type | Needle Bearing |
| Lube Hole Center | 9/16 in |
| Lube Fitting Size | 3/16 in |
| Lube Hole Diameter | 1/8 in |
| Threads per Inch | 12 |
| Material | Steel |
| Roller Width | 1 1/2 in |
| Roller Dia. | 2 3/4 in |
| Enclosure | Unsealed |
| Dynamic Load Rating | 11720 lbf |
| Static Capacity | 32900 lbf |
| Thread Pitch | N/A |
| Stud Dia. | 1 1/4 in |
| Inch/Metric | Inch |
| Weight | 3.19 LB |
| EAN or UPC | 726166038861 |

