- Standard Stud with Eccentric Bushing Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Eccentric configuration
- Corrosion resistant
| Relubricatable | Yes |
| Clamping Torque (in lbf) | 350 |
| Limiting Speed | 3100 |
| Endplate Outer Diameter | 0.03125 |
| Platform | CAMROL® |
| Bushing Length - Inch | 0.625 |
| Dynamic Radial Rating | 2300 |
| Stud Length - Inch | 1.25 |
| Roller Width - Inch | 0.75 |
| Roller Diameter - Inch | 1.25 |
| Lubrication Fitting Size - Inch | 0.1875 |
| Lubrication Fitting Size - Metric | 0.1875 |
| Roller Shape | Cylindrical |
| Bushing Diameter - Inch | 0.687 |
| Hex/Slot | Hex Hole |
| O.D. Configuration | Cylindrical |
| Minimum Thread Length | 0.625 |
| Stud Type | Standard Stud with Eccentric Bushing |
| Stud Diameter - Inch | 0.5 |
| Eccentricity - Inch | 0.03 |
| Tolerance Class | P0 Equivalent |
| Lubrication Hole Location | Stud side |
| Dynamic Load Rating (lb) | 3530 |
| Material | 440C Stainless Steel |
| Hex Socket - Inch | 0.25 |
| Weight | 0.33 LB |
| EAN or UPC | 726166121709 |

